Wide-Range Relief Valve, PVC, 1/2" NPT(F)
Catalog #: MFLX01350-62
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX01350-62
- MFLX01350-60
- MFLX01350-68
- Max. pressure:
- 14.5 bar (210 psi)
- 210 psi
- 14.5 bar (210 psi)
- Media compatibility:
- Liquids
- Liquids
- Liquids
- Wetted materials:
- PVC and Viton
- PVC and Viton
- PTFE and Viton
- Warranty:
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Prevent leaks with the emergency shutdown design.
- Three-seal system vents liquid to warn of approaching maintenance
Valves with connections of 1/4" or 1/2" have a diaphragm made of Viton® and withstand a maximum inlet pressure of 210 psig. All other valves have a PTFE shaft design and withstand a maximum inlet pressure of 140 psig. The shaft design prevents emergency shutdown with a three-seal system that will vent liquid to warn of approaching maintenance. All valves are recommended for liquid applications.
- Connection type:NPT(F)
- Max. pressure:14.5 bar (210 psi)
- Description:Wide-Range Relief Valve, PVC, 1/2" NPT(F)
- Wetted materials:PVC and Viton
- Media compatibility:Liquids
- Warranty:1 year
- Cat. no.:MFLX01350-62
- Inlet Port:½" NPT(F)
- Outlet Port:½" NPT(F)
Customers Who Bought This Also Bought