PP Check Valve, 1/2" NPT (F) connections
Catalog #: MFLX01350-30
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX01350-30
- MFLX01350-36
- Model:
- 01350-30
- 01350-36
- Max. pressure:
- 100 psi
- 150 psi
- Max. temperature:
- 81 °C (180 °F)
- 60 °C (140 °F)
- Wetted materials:
- Polypropylene, Viton
- PVDF, Viton
- Currently Viewing
Specifications
About this item
Create a secure pipe threaded connection.
- Choose from PVDF, PVC, or polypropylene (PP) bodies
All valves have Viton® diaphragms.
- Connection type:NPT(F)
- Max. pressure:100 psi
- Max. temperature:81 °C (180 °F)
- Description:PP Check Valve, 1/2" NPT (F) connections
- Model:01350-30
- Wetted materials:Polypropylene, Viton
- Cat. no.:MFLX01350-30
- Cv:8
- Inlet Port:½" NPT(F)
- Outlet Port:½" NPT(F)
- Breaking Pressure:1.5 psi
Customers Who Bought This Also Bought