Masterflex® Sanitary Gasket, Platinum-Cured Silicone, 6"; 10/PK
Catalog #: MFLX00404-MO
Supplier: VWR International
Specifications
See all product configurations- Catalog No:
- MFLX00404-MO
- MFLX00162-NJ
- MFLX30548-20
- MFLX30548-08
- MFLX30548-26
- MFLX30548-24
- MFLX00364-YQ
- MFLX30548-04
- MFLX30548-02
- MFLX30548-22
- MFLX30548-06
- MFLX41001-77
- MFLX30548-84
- MFLX30548-82
- MFLX00158-NC
- MFLX30548-00
- MFLX30548-88
- MFLX30548-86
- MFLX30548-48
- MFLX30548-66
- MFLX30548-64
- MFLX30548-80
- MFLX30548-68
- MFLX30548-62
- MFLX16011-66
- MFLX29590-83
- MFLX30548-60
- MFLX30548-46
- MFLX30548-40
- MFLX30548-28
- MFLX29590-80
- MFLX30548-44
- MFLX30548-42
- Connection type:
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Sanitary
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Ensure a tight seal.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Single-use custom configuration solutions to minimize downtime
These gaskets are for Tri-Clamp® style fittings and come in a wide variety of materials to match your specific process needs. All gaskets meet USDA, 3-A and CGMP criteria. FDA Compliant. All silicone, EPDM, PTFE, and Viton® gaskets are animal-derived ingredient free and meet USP Class VI and cytotoxicity criteria. Contact Cole-Parmer for other sizes or materials.
Platinum-cured silicone is ideal for most pharmaceutical, food, and beverage processing applications. Odorless and tasteless to ensure media purity. May undergo SIP. Usable from –58 to 446 °F (–50 to 230 °C).
Viton offers excellent chemical resistance, especially to many acids and alkalis.
- Connection type:Sanitary
- Description:Sanitary Gasket, Platinum-Cured Silicone, 6"; 10/PK
- Warranty:1 year
- Cat. no.:MFLX00404-MO
- Fitting Material:Platinum-Cured Silicone
- Sanitary Clamp Size (Port 1):6"
- Sanitary Gasket Size:6"
Customers Who Bought This Also Bought