VWR® Sterile Nitrile Cleanroom Class 10 Gloves
Catalog #: 76533-222
Supplier: VWR International
Specifications
- Ambidextrous/Hand-specific:Hand-specific
- Glove Color:Natural
- Glove size:7
- Length:30.5 cm (12'')
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex-free
- Sterility:Sterile
- Cuff style:Beaded
- Cat. no.:76533-222
Specifications
About this item
Powder-free gloves designed to provide comfort and tactile sensitivity.
- Hand-specific, beaded cuff
- Silicone-free
- Low particle count
- Specialized manufacturing process
VWR® Sterile nitrile cleanroom class 10 gloves are entirely latex-free to prevent the risk of allergic reactions. These gloves are supplied sterile.
Packaging: Each pair is double packaged in a wallet within a pouch, 20 pouches per bag, 10 bags per case (200 pairs).
Customers Who Bought This Also Bought