Culture Tubes with Cap, Round Bottom, United Scientific Supplies
Catalog #: 76532-244
Supplier: United Scientific Supplies
Specifications
- Capacity:60 ml
- Ø:25 mm
- Description:Culture tubes with cap, round bottom
- Height:200 mm
Specifications
About this item
Round-bottom culture tubes manufactured from ASTM E438 Type 1 Class A borosilicate 3.3 glass.
- Autoclavable
Include polypropylene screw caps with PTFE liner.
Customers Who Bought This Also Bought