Pipettes, Serological, Class A, Individually Certified, United Scientific Supplies
Catalog #: 76532-094
Supplier: United Scientific Supplies
Specifications
- Capacity:5 ml
- Graduation Interval:0.10 ml
- Description:Blue
- Cat. no.:76532-094
- Graduations:—
- Tolerance:±0.020 ml
Specifications
About this item
Type 3 serological pipettes with color-coding.
- Printed with durable amber markings at intervals
- Color-coded in white for easy identification of capacity
Made from borosilicate glass in compliance with USP, Class A standards. Individually serialized and certified; calibrated to deliver.
Customers Who Bought This Also Bought