Pipettes, Measuring (Mohr), Class B, United Scientific Supplies
Catalog #: 76532-076
Supplier: United Scientific Supplies
Specifications
- Capacity:1 ml
- Graduation Interval:0.10 ml
- Description:Pipettes, Mohr, class B, 1 ml
- Cat. no.:76532-076
- Tolerance:±0.020 ml
Specifications
About this item
Color-coded Mohr pipettes.
- Printed with durable amber markings
- Color-coded in white for easy identification of capacity
Made from borosilicate glass in compliance with ASTM specification E1293 for Class B pipettes. Calibrated to deliver.
Customers Who Bought This Also Bought