Pipettes, Measuring (Mohr), Class A, Individually Certified, United Scientific Supplies
Catalog #: 76532-048
Supplier: United Scientific Supplies
Specifications
- Capacity:1 ml
- Graduation Interval:0.10 ml
- Description:Red
- Cat. no.:76532-048
- Tolerance:±0.010 ml
Specifications
About this item
Color-coded Mohr pipettes.
- Printed with durable amber markings
- Color-coded in white for easy identification of capacity
Made from borosilicate glass in compliance with ASTM specification E1293. Individually serialized and certified; calibrated to deliver.
Customers Who Bought This Also Bought