Rubber Policemen with Glass Rods
Catalog #: 76532-036
Supplier: United Scientific Supplies
Specifications
- Ø:5 mm
- Length:8"
- Description:Rubber policemen with glass rods
- Cat. no.:76532-036
Specifications
About this item
Rubber policeman attached to glass rod facilitates scraping and mixing.
- Soft flint glass
- Fire polished ends
Firm, flexible gum rubber tubing with cemented diagonal end on a 15 cm glass rod. Size: 3mm dia. Package of 12.
Customers Who Bought This Also Bought