Specifications
- Description:Vacuum filter holder set, 47 mm
- Cat. no.:76531-962
Specifications
About this item
Designed for bacteriological analysis of water using 47 mm sterile membrane filters. Also applicable for analysis of suspended solids in water using 47 mm depth filters.
- Borosilicate glass funnel
- 47 mm sterile membrane filter
Complete set includes a borosilicate glass funnel and base, anodized aluminum spring clamp, and perforated silicone stopper. Parts are also available separately.
Specifications
Materials: Borosilicate glass funnel and base; coarse-frit glass filter support; anodized aluminum spring clamp; silicone stopper
Filter Ø: 47 mm
Filtration area: 9.6 cm²
Capacity: 300 ml funnel
Thick depth prefilter Ø: 35 mm
Membrane prefilter Ø: 47 mm
Outlet Fitting: 6 mm (¹/₄") ext.Ø tubulated cap sidearm to vacuum
Height: 22.9 cm
Ø: 7.6 cm
Sterilization method: 30 UV sterilize or autoclave without filter in place