Filtration, All-Glass Vacuum Filter Holder Set, 90 mm, United Scientific Supplies
Catalog #: 76531-958
Supplier: United Scientific Supplies
Specifications
- Description:Vacuum bottle, 5000 ml capacity, with ground glass joints
- Cat. no.:76531-958
Specifications
About this item
This all-glass filter holder is used in particulate contamination analysis for filtering aqueous, organic, or corrosive liquids. It is also recommended for HPLC solvent filtration.
- Borosilicate glass funnel
- PTFEcoated stainless steel screen
Complete set includes a borosilicate glass funnel, base and tubulated cap, anodized aluminum spring clamp, and PTFEcoated stainless steel screen. Membrane filters are not included. Parts are also available separately.
Specifications
Materials: Borosilicate glass funnel, base and tubulated cap; anodized aluminum spring clamp; PTFE-coated stainless steel screen
Filter Ø: 90 mm
Capacity: 1000 ml funnel
Outlet fitting: 6 mm (¹/₄") ext.Ø tubulated cap sidearm to vacuum
Customers Who Bought This Also Bought