Order Entry
ContactUsLinkComponent
VACUUM FLTR HOLDER REPLACEMENT PART 47MM
Vacuum Filter Holder Set With Stainless Steel Screen, 47 mm, United Scientific Supplies
Catalog #: 76531-952
VACUUM FLTR HOLDER REPLACEMENT PART 47MM
Vacuum Filter Holder Set With Stainless Steel Screen, 47 mm, United Scientific Supplies
Catalog #: 76531-952

Specifications

  • Description:
    Replacement glass base, 47 mm
  • Cat. no.:
    76531-952

Specifications

About this item

Designed for analyzing particulate contamination of hydraulic fluids and oils using gravimetric or particulate counting methods, and can be used in exfoliative cytology applications.

  • Borosilicate PTFE-faced glass funnel
  • PTFE-faced base

Complete set includes a borosilicate glass funnel and base, anodized aluminum spring clamp, stainless steel support screen, PTFE gasket, and perforated silicone stopper. Parts are also available separately.

Specifications
Materials: Borosilicate glass funnel and base; stainless steel screen filter support; anodized aluminum spring clamp; silicone stopper
Filter Ø: 47 mm
Filtration area: 9.6 cm²
Capacity: 300 ml funnel
Thick depth prefilter Ø: 35 mm
Membrane prefilter Ø: 47 mm
Outlet fitting: 6 mm (¹/₄") ext.Ø tubulated cap sidearm to vacuum
Height: 22.9 cm
Ø: 7.6 cm
Sterilization method: 30 UV sterilize or autoclave without filter in place

Customers Who Bought This Also Bought