Volumetric Flasks, Class B, with Glass Stopper, United Scientific Supplies
Catalog #: 76531-916
Supplier: United Scientific Supplies
Specifications
- Capacity:25 ml
- Cat. no.:76531-916
- Stopper No.:9
- Tolerance:±0.06 ml
Specifications
About this item
Durable Class B Volumetric flasks.
- Sharp graduation line and large white block lettering
Durable, machine-blown body. Heavy beaded tubing neck.
Certifications: Flasks meet Class B specifications.
Ordering information: Ground glass stoppers are included.
Customers Who Bought This Also Bought