Volumetric Flasks, Class A, with Glass Stopper, Batch Certified, United Scientific Supplies
Catalog #: 76531-874
Supplier: United Scientific Supplies
Specifications
- Capacity:20 ml
- Cat. no.:76531-874
- Stopper No.:9
- Tolerance:±0.03 ml
Specifications
About this item
Durable Class A Volumetric flasks.
- Sharp graduation line and large white block lettering
Durable, machine-blown body. Heavy beaded tubing neck.
Certifications: Complies with ASTM E288 Class A specifications; batch certified.
Ordering information: A ground glass stopper is included.
Customers Who Bought This Also Bought