Volumetric Flasks, Class A, with Glass Stopper, Individually Certified, United Scientific Supplies
Catalog #: 76531-850
Supplier: United Scientific Supplies
Specifications
- Capacity:5 ml
- Cat. no.:76531-850
- Stopper No.:9
- Tolerance:±0.02 ml
Specifications
About this item
Durable, machine-blown body with heavy beaded tubing neck.
- Sharp graduation line and large white block lettering
A ground glass stopper is included.
Certifications: Complies with ASTM E288 Class A specifications; individually serialized and certified.
Customers Who Bought This Also Bought