Volumetric Flasks, Class A, with Glass Stopper, Individually Certified, QR, United Scientific Supplies
Catalog #: 76531-824
Supplier: United Scientific Supplies
Specifications
- Capacity:1000 ml
- Cat. no.:76531-824
- Stopper No.:22
- Tolerance:±0.30 ml
Specifications
About this item
Durable, machine-blown body with heavy beaded tubing neck.
- Sharp graduation line and large white block lettering
A printed QR code allows for easy access to the calibration certificate from a mobile device or computer. A paper certificate is also included.
Certifications: Complies with ASTM E288 Class A specifications; individually serialized and certified.
Ordering information: A ground glass stopper is included.
Customers Who Bought This Also Bought