Volumetric Flasks, Class A, with Snap Cap, Batch Certified, QR, United Scientific Supplies
Catalog #: 76531-792
Supplier: United Scientific Supplies
Specifications
- Capacity:200 ml
- Description:Plastic cap number 5
- Cat. no.:76531-792
- Tolerance:±0.10 ml
Specifications
About this item
Durable, machine-blown body with heavy beaded tubing neck.
- Sharp graduation line and large white block lettering
A printed QR code allows for easy access to the calibration certificate from a mobile device or computer. A paper certificate is also included.
Certifications: Complies with ASTM E288 Class A specifications; batch certified.
Ordering information: A plastic snap cap is included.
Customers Who Bought This Also Bought