Volumetric Flask, Class A, Snap Cap, United Scientific Supplies
Catalog #: 76531-788
Supplier: United Scientific Supplies
Specifications
- Capacity:2000 ml
- Description:Plastic cap number 8
- Cat. no.:76531-788
- Tolerance:±0.50 ml
Specifications
About this item
Durable, machine-blown body with heavy beaded tubing neck.
- Sharp graduation line and large white block lettering
A plastic snap cap is included.
Certifications: Complies with ASTM E288 Class A specifications; batch certified.
Customers Who Bought This Also Bought