Filtering Flasks, United Scientific Supplies
Catalog #: 76531-766
Supplier: United Scientific Supplies
Specifications
- Capacity:100 ml
- Graduation Interval:25 ml
- Graduation range:50 - 100 ml
- Cat. no.:76531-766
- Stopper No.:5
- Diameter ×H:64×108 mm
- Tubing Size:⅜"
Specifications
About this item
Heavy wall filtering flask includes a bolt neck with tubulation.
- Heavy-duty rims
- Printing in durable white enamel
Borosilicate glass flasks are designed to give the combination of thermal shock resistance and physical strength.
Customers Who Bought This Also Bought