Graduated Cylinders, Glass, Class A, Batch Certified, United Scientific Supplies
Catalog #: 76531-612
Supplier: United Scientific Supplies
Specifications
- Capacity:250 ml
- Graduation Interval:2 ml
- Cat. no.:76531-612
- Tolerance:±1.0 ml
Specifications
About this item
Made from borosilicate glass, with pour spout, heavy, uniform walls and stable hexagonal base. Bumper guard included.
- Features double metric scale
Cylinder complies with ASTM E1272, Class A standards. Batch certified and calibrated to contain.
Customers Who Bought This Also Bought