Graduated Cylinders, Glass, Class A, Batch Certified, United Scientific Supplies
Catalog #: 76531-604
Supplier: United Scientific Supplies
Specifications
- Capacity:100 ml
- Graduation Interval:1.0 ml
- Cat. no.:76531-604
- Tolerance:±0.50 ml
Specifications
About this item
Made from borosilicate glass, with pour spout, heavy, uniform walls and stable hexagonal base. Bumper guard included.
- Features double metric scale
Cylinder complies with ASTM E1272, Class A standards. Batch certified and calibrated to contain.
Customers Who Bought This Also Bought