Graduated Cylinders, Glass, Class A, Batch Certified, with Stopper, United Scientific Supplies
Catalog #: 76531-582
Supplier: United Scientific Supplies
Specifications
- Capacity:50 ml
- Graduation Interval:1.0 ml
- Cat. no.:76531-582
- Tolerance:±0.25 ml
Specifications
About this item
Borosilicate glass cylinders with pour spouts feature heavy uniform wall tubing and strong, stable, hexagonal bases. All cylinders come with bumper guards.
- With hollow glass stopper
- Double metric scale, calibrated to contain
Cylinders comply with ASTM E-1272, Class A standards, batch certified.
Customers Who Bought This Also Bought