Crucibles, Glass, United Scientific Supplies
Catalog #: 76531-524
Supplier: United Scientific Supplies
Specifications
- Capacity:25 ml
- Ø:47 mm
- Description:Crucibles, glass, crucible only
- Height:28 mm
- Cat. no.:76531-524
Specifications
About this item
Crafted from clear quartz glass, offering low expansion, dimensional stability and thermal shock resistance.
- Maximum operating temperature: 1050 °C (1922 °F)
- Quartz lid sold separately
Ideal for analytical applications that require ashing of samples.
Customers Who Bought This Also Bought