Automatic Burette, Class A, 10 ml, Individually Certified, United Scientific Supplies
Catalog #: 76531-502
Supplier: United Scientific Supplies
Specifications
- Capacity:50 ml
- Description:Automatic burettes, borosilicate glass, class A, individually certified
- Cat. no.:76531-502
Specifications
About this item
Self-zeroing burettes designed to mount on glass bottle with 24/29 joints (sold separately).
- Manufactured from precision bore tubing
- Features amber graduations and Schellbach backing for easy reading of liquid levels
Class A, per ASTM E-287, meets USP standards. Individually serialized and certified. Manufactured from precision bore tubing and calibrated to deliver (TD, Ex) on computer-controlled machines.
Includes a PTFE needle valve stopcock, intermediate stopcock and rubber bellows.
Customers Who Bought This Also Bought