Media/Storage Bottles, Square, United Scientific Supplies
Catalog #: 76531-436
Supplier: United Scientific Supplies
Specifications
- Capacity:500 ml
- Graduation range:100 - 400
- Description:Media/storage bottles, square
- Cat. no.:76531-436
- O.D.×H:78×181 mm
Specifications
About this item
Pack of 10 square-shaped, autoclavable borosilicate glass media / storage bottles.
- Feature printed white graduations (from 50 - 200 ml) and durable marking spots
- Screw thread opening has a 30 mm inner diameter
- Maximum use temperature is 450 °C (842 °F)
- Autoclavable
Included GL 45 cap is linerles, both the caps and drip-free rings are made from polypropylene and autoclavable to 140 °C.
Customers Who Bought This Also Bought