Beakers, Berzelius, Tall Form, Borosilicate Glass, United Scientific Supplies
Catalog #: 76531-410
Supplier: United Scientific Supplies
Specifications
- Capacity:400 ml
- Graduation Interval:25 ml
- Graduation range:50 - 300 ml
- Description:Beakers, Berzelius, tall form, with spout
- Cat. no.:76531-410
Specifications
About this item
Made from low-expansion borosilicate glass, these beakers feature heavy and uniform wall thickness, spouts designed for easy pouring, and beaded tops.
- Feature beaded rims
- Include white printed graduations (from 20 - 80 ml, at 10 ml intervals) and durable marking area
- Tolerance is approximately +/- 5%
Available in multiple sizes.
Customers Who Bought This Also Bought