Beakers, Low Form, Heavy Duty, United Scientific Supplies
Catalog #: 76531-390
Supplier: United Scientific Supplies
Specifications
- Capacity:4000 ml
- Graduation Interval:500 ml
- Graduation range:500 - 3500 ml
- Cat. no.:76531-390
Specifications
About this item
Made from low-expansion borosilicate glass with extra-thick walls, these beakers are ideal for tough handling conditions, including mechanized washing.
- Include white printed graduations (from 20 - 80 ml, at 10 ml intervals) and durable marking area
- Tolerance is approximately +/- 5%
Available in multiple sizes.
Customers Who Bought This Also Bought