Beakers, Low Form, Borosilicate Glass, United Scientific Supplies
Catalog #: 76531-362
Supplier: United Scientific Supplies
Specifications
- Capacity:400 ml
- Graduation Interval:25 ml
- Graduation range:50 - 300 ml
- Cat. no.:76531-362
Specifications
About this item
Made from low-expansion borosilicate glass, these beakers feature heavy and uniform wall thickness, spouts designed for easy pouring, and beaded tops. The 20ml and larger sizes also have a double graduated metric scale and a marking area.
- Size ranges from 100 to 5000 ml
- Thicker walls than traditonal beakers
Tolerance for beakers is approximately +/- 5%.
Customers Who Bought This Also Bought