Cryogenic Vials, MTC Bio
Catalog #: 470336-826
Supplier: MTC BIO, INC.
Specifications
- Cap included:Yes
- Cap Material:PP
- Cap Type:Screw
- Capacity:2.00 ml
- Sterility:Sterile
- Color:Clear
- Description:Cryogenic vials
- Cat. no.:470336-826
- Packaging:10 bags of 50
Specifications
About this item
These cryogenic vials come sterile in convenient resealable bags of 50 vials.
- Self-standing star foot design
- Gamma sterilized
- Rnase, Dnase, pyrogen, and endotoxin free
- Free locking rack included with each case
Made of durable LN₂ grade polypropylene, these vials can withstand temperatures from –196 to +121 °C. The O-ring on the inner cap is made with silicone to prevent leakage.
Customers Who Bought This Also Bought