Filter Reaction Vessels, Jacketed, Ace Glass
Catalog #: 76529-686
Supplier: Ace Glass
Specifications
- Capacity:30 L
- Description:Cylindrical glass vessel, 300 mm bore-thru Int.Ø., 1.5" inlet/outlet beaded pipe
- Cat. no.:76529-686
- Flange Size:300 mm (top), 400 mm (bottom) (ID)
Specifications
About this item
Kilo scale, cylindrical glass vessels are flanged on both ends.
- Unique jacketed flange delivers cooling/heating capacity in what is for other manufacturers a 'dead zone'
- Consistant interior bore-thru diameter from top to bottom
- Temperature range is –60 to +200 °C
- Maximum jacket pressure is 8 psig
Various size vessels are available, ranging from 10 L through 150 L.
Customers Who Bought This Also Bought