VWR® PV4 UV/Visible Spectrophotometer
Catalog #: 76520-714
Supplier: VWR International
Specifications
- Detector:Silicon detector
- Light source:Tungsten lamp
- Memory:236 KB (built-in), unlimited (USB memory stick)
- Description:Visible spectrophotometer
- Model:PV4
- Power:100 - 240 V AC; 50/60 Hz; 75 W
- W×D×H:456×360×185 mm
- Wavelength accuracy:±0.5 nm
- Absorbance accuracy:±0,002 A
- Display:5" colour screen (480×272)
- Languages:English, German, French, Spanish, Portuguese, simplified Chinese
- Optical design:Single beam
- Photometric range:–0.301...+3 A; 0 - 200% T; 0 – 9999.9 conc
- Printer:Serial printer, USB printer in line with HP PCL3 GUI printing language
Serial port (printing), USB-A (storage and printing), USB-B (online) - Scan speed:4200 nm/min
- Stray light:<0.05% T
- Wavelength repeatability:<0.2 nm
- Weight:10.5 kg
- Spectral Range:320 – 1100 nm
- Cat. no.:76520-714
Specifications
About this item
The PV4 visible spectrophotometer is an easy to use instrument with advanced performance.
Highly accurate and reliable, with several basic functions, such as photometry test, quantitation test and spectrum scanning.
Customers Who Bought This Also Bought