Kimtech™ Vista™ Nitrile Examination Gloves, Kimberly-Clark
Catalog #: 76520-552
Supplier: Kimberly-Clark
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Food contact approved:Yes
- Glove Color:Purple
- Glove size:L
- Length:24.1 cm (9.5")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex-free
- Sterility:Non sterile
- Cuff style:Beaded
- Finish:Textured fingertips
Specifications
About this item
Choose Vista™ nitrile examination gloves by Kimberly-Clark Professional™ to reduce laboratory waste while providing excellent glove dexterity, strength, and protection.
- Ambidextrous, 9.5" nitrile exam gloves
- Beaded cuffs prevent roll-down
- Strong grip (wet or dry), with textured fingertips for dexterity
- AQL 1.5 (exceeds the ASTM 2.5 standard for critical defects or pinholes)
- Food Handling Certified in the United States
These nitrile gloves have a strong wet and dry grip, which reduces the potential for slips. Plus, the thin mil gloves textured fingertips provide lab technicians with an improved grip and dexterity for fine motor skills. Cut down on lab waste, in pharmaceutical labs, university labs and more, with these gloves.
Vista™ nitrile examination gloves are fully recyclable through The RightCycle™ program (by Kimberly-Clark™ Professional), so they won't end up in landfills.
Customers Who Bought This Also Bought