Tub Carts, Luxor
Catalog #: 76520-038
Supplier: Luxor
Specifications
- Width:24"
- Description:Two-shelf tub cart
- Height:37.5"
- Cat. no.:76520-038
- Load Capacity:300 lbs.
- Depth:18"
Specifications
About this item
Multi-purpose utility cart with tub shelves.
- Available with two or three shelves
- Four full-swivel 4" casters (two with locking brakes)
- High-density polyethylene (HDPE) shelves
PVC legs will not rust, dent, scratch, or stain.
Customers Who Bought This Also Bought