Closures for Headspace Vials, Agilent Technologies
Catalog #: CAAG8010-0424
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Specifications
- Cap Size:20 mm
- Septum:PTFE/silicone
- Description:Headspace crimp caps with septa, magnetic, small 5 mm opening, for use with 10 or 20 ml headspace vials
- Material:Aluminium
- Cat. no.:CAAG8010-0424
- Cap Color:Silver
Specifications
About this item
Customers Who Bought This Also Bought