Closures for 2 ml Screw Top Vials, Agilent Technologies
Catalog #: CAAG8010-0068
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Specifications
- Cap Size:8 mm
- Septum:PTFE/silicone/PTFE
- Description:Screw caps
- Material:PP
- Cat. no.:CAAG8010-0068
- Cap Color:Red
Specifications
About this item
Customers Who Bought This Also Bought