Splitless Liners for GC
Catalog #: CAAG5190-2270
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Specifications
- O.D.:6.47 mm
- Volume:900 µl
- Description:Inlet liner, splitless, single taper, deactivated
- Cat. no.:CAAG5190-2270
- I.D.×L:4×78.5 mm
Specifications
About this item
We offer a complete line of liners for your Agilent GC splitless inlet, with exclusive deactivation.
- Feature Agilent’s exclusive deactivation
- Designed and engineered to meet strict specifications for dimensional accuracy and inertness
- Outer diameter of splitless liners is ground and polished to exacting dimensional tolerances, ensuring a perfect fit into our inlets and optimal splitless injection
- We recommend trying a liner without glass wool first
- Use glass wool as a second choice
Choose a liner without glass wool if your sample contains nonvolatiles or analytes within a wide boiling range. For unknown samples, use a liner without glass wool to avoid loss of active or labile compounds.
Agilent offers a complete portfolio of liners for your Agilent GC splitless inlet. Our exclusive deactivation is important because of the longer sample/liner contact in splitless mode.
Customers Who Bought This Also Bought