Storage Vials and Caps, Agilent Technologies
Catalog #: CAAG5183-4331
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Specifications
- Cap included:Yes
- Cap Material:PP
- Cap Size:13-425
- Cap Type:Open top
- Capacity:4.00 ml
- Septum:PTFE/silicone
- Color:Clear
- Description:Storage vial kit
- Material:Borosilicate glass
- Cat. no.:CAAG5183-4331
- Diameter ×H:15×45 mm
- Cap Color:White
Specifications
About this item
These storage vial kits contain PTFE-lined storage caps that offer broad chemical resistance.
- Clear or amber glass
- Caps are lined with PTFE/silicone for excellent sealability and chemical resistance
These screw top vials are constructed from type 33 and type 51 COE borosilicate glass, including low metal content, to protect your sample from destabilization or leaching.
Customers Who Bought This Also Bought