Order Entry
ContactUsLinkComponent
VWR Mega Star 1.6L Refrigerated Centrifuge Cell Culture TX-400 Package 120V
VWR® Mega Star 1.6 General Purpose 1.6 L Benchtop Centrifuges
Catalog #: 76519-280
Supplier:  VWR International
VWR Mega Star 1.6L Refrigerated Centrifuge Cell Culture TX-400 Package 120V
VWR® Mega Star 1.6 General Purpose 1.6 L Benchtop Centrifuges
Catalog #: 76519-280
Supplier:  VWR International

Specifications

  • Temperature Range:
    −10...+40 °C
  • Voltage:
    120 V
  • Description:
    VWR® Mega Star 1.6R general purpose 1.6 L benchtop centrifuge tissue culture package, refrigerated, 120 V (tissue culture packages includes TX400 rotor, set of 4×400 ml buckets, set of four ClickSeal™ biocontainment lids, set of four 4×50 ml conical tube adapters, set of four 9×15 ml conical tube adapters)
  • Model:
    Mega Star 1.6R
  • Width:
    62.5 cm (24.6")
  • Max. RCF:
    25830×g (depending on rotor)
  • Max. speed:
    15200 rpm (depending on rotor)
  • Depth:
    66 cm (26")
  • Height:
    Lid open: 85.5 cm (33.6")
    Lid cosed: 36.1 cm (14.2")
  • Cat. no.:
    76519-280
  • Capacity:
    1.6 L
  • Weight:
    92 kg (202.8 lbs.)

Specifications

About this item

Optimize projects with the Mega Star 1.6 general purpose centrifuge series. These versatile compact benchtop centrifuges provide maximum sample security and reproducibility in an intuitive, easy to use platform. Choose between a ventilated or refrigerated compact benchtop 1.6 L model, sold as an individual centrifuge or a package, to enhance productivity.

  • Space saving general purpose Mega Star 1.6 and 1.6R centrifuges
  • Equipped with a simple, intuitive keypad control interface in a compact footprint
  • Can run up to 16×50 ml conical tubes, 36×15 ml conical tubes or 10× standard microplates
  • Compatible with the Auto-Lock III Rotor system and ClickSeal biocontainment lids
  • Available as a tissue culture package that includes the TX-400 swinging bucket rotor, set of four 400 ml round buckets, set of four ClickSeal biocontainment lids, set of 4×50 ml conical and 15 ml conical tube adapters

Easy to Use: Intuitive controls simplify operation and provide detailed information on a wide range of operating parameters and processing status for optimal performance. Modern industrial design supports continuous improvement in rotor loading ergonomics, user safety and current needed certifications.

Auto-Lock™ III Rotor System: Secure locking system allows easy push-button installation and exchange of rotors. System saves time when switching between applications. Easy access to rotor chamber offers quick cleaning, a healthier working environment and longer unit life.

ClickSeal™ Bucket Sealing System: The ClickSeal Biocontainment solution - seals with a snap; eliminates screw caps and complicated clips. System has glove-friendly, one-handed open/close capability. System is certified by CAMR™ in Porton Down, UK.

Space-Saving Design: Compact dimensions optimize work area and ergonomic height and curved design ensure easy sample loading and unloading and easy cleaning.

Energy Efficient: System offers up to 40% energy consumption savings on industry standard protocols, such as standard blood separation or conical tubes processing.
Centrifuges have a 2 year warranty. Rotors have a different warranty period.

Ordering information: Centrifuge only option is supplied without accessories. Tissue Culture Packages includes TX400 rotor, set of four 400 ml buckets, set of four ClickSeal™ biocontainment lids, set of four 4×50 ml conical tube adapters and set of four 9×15 ml conical tube adapters.
Customers Who Bought This Also Bought