VWR® B2-Series Analytical and Precision Balances
Catalog #: 76519-304
Supplier: VWR International
Specifications
- Communication interface:RS232
- Linearity:±0.2 mg
- Pan/Platform Size:Ø 100 mm
- Repeatabilty:0.1 mg
- Stabilization Time:2 s
- Voltage:(Input) 100 - 240 VAC, 50/60 Hz, 0.6 A
- Description:Analytical balance
- Model:VWR-60B2
- Operating temperature range:10...40 °C (50...104 °F)
- Cat. no.:76519-304
- Readability:0.1 mg
- Weighing Capacity:60 g
Specifications
About this item
VWR® B2-Series balances combine advanced weighing features with intuitive operation.
- Reliable results
- External calibration
- Multiple weigh modes
- Worry-free 5-year warranty
- 3-door draft shield included on analytical and precision models
VWR® B2-Series balances incorporate state-of-the-art features for advanced weighing applications. These economical balances offer a variety of standard features, such as external calibration, menu-driven operation, multiple weigh modes, and various application modes.
Customers Who Bought This Also Bought