VWR® Aloe-Coated Nitrile Gloves
Catalog #: 76518-172
Supplier: VWR International
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Food contact approved:Yes
- Glove Color:Purple
- Glove size:XS
- Length:24 cm (9.5")
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex-free
- Sterility:Non sterile
- EN norm:EN 455
- ASTM No.:ASTM D6319 Compliance
- Cuff style:Beaded
- Finish:Textured fingers
- Cat. no.:76518-172
Specifications
About this item
The innovative aloe-coated nitrile glove is designed to combine the durability of nitrile with the soothing properties of aloe vera. The aloe coating provides a moisturizing and nourishing experience, keeping hands hydrated and preventing dryness and irritation.
- Aloe-coated
- 3.5 mil finger thickness
- Powder-free
- 9.5" length
- Food contact compliant
- High comfort and flexibility
- Textured fingers
Perfect for exceptional grip and tactile sensitivity, ensuring optimal performance in various industries such as healthcare, laboratory, food handling, and more.
Packaging: Gloves are packaged 200 per box, 10 boxes per case.
Customers Who Bought This Also Bought