Advanced Green Septa for GC, Agilent Technologies
Catalog #: CA8010-0208
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Specifications
- Ø:11 mm
- Maximum Temperature:350 °C
- Description:Inlet septa, non-stick
- Material:Silicone
- Cat. no.:CA8010-0208
- Type:Advanced Green
Specifications
About this item
Advanced green nonstick 11 mm septa eliminates sticking leading to scraping bits of spetum out of the GC inlet.
- Our green septa provide more injections per septum
- Plasma coating eliminates sticking in the injection port
- Maximum injection port temperature: 350 °C
- Features blister packaging for cleanliness and convenience
Agilent now coats each premium 11 mm inlet septa with plasma to eliminate sticking in the GC inlet. With our premium non-stick septa, you'll never have to scrape bits of septum out of your inlet. Our premium septa also have a recess on the injection side that guides the syringe needle to the same point with every injection.
Customers Who Bought This Also Bought