Order Entry
Canada
ContactUsLinkComponent
Filter, Microsart Add 250, Material: Cellulose Nitrate, Grid color: White-black, Poresize: 0.2um SI, For use with Microsart Mani-folds funnel, a filter base, and a gridded membrane filter in one unit. For the detection and enumeration of microorganisms in pharmaceuticals, and other liquids.
Microsart® @filter Membrane Filter Funnels
Catalog # CA76517-870
Supplier:  Sartorius
Microsart® @filter Membrane Filter Funnels
Catalog # CA76517-870
Supplier:  Sartorius
Supplier Number:  16D012507ACF

Specifications

  • Ø:
    47 mm
  • Pore size:
    0.2 µm
  • Capacity:
    250 ml
  • Description:
    Membrane colour | Grid colour: white/black
  • Filtration area:
    13.2 cm²
  • Pre-filter:
    40 mm
  • Cat. no.:
    CA76517-870
  • Packaging:
    18 per pack
  • Membrane Type:
    Cellulose nitrate

Specifications

About this item

These filter units with PP funnel and base and cellulose nitrate membrane are developed for the detection and enumeration of microorganisms in pharmaceuticals, cosmetics, food, beverages, water and other liquids. All components of the filtration system must comply with international guidelines, such as USP, EP or ISO standards.

  • No liquid remains after filtration, no need for rinsing
  • Click-Fit closure, no risk of leakage
  • Adaptable on Combisart®
  • Transparent funnel material with marked graduations

Microsart® Base 47 mm is the perfect addition to existing Combisart® and Microsart® Combi.jet stainless steel manifolds. The Microsart® funnel dispenser guarantees secure removal of single, sterile Microsart® @filter units.

Capacity 100 ml: graduations at 20, 50 and 100 ml.

Capacity 250 ml: graduations at 50, 100, 200 and 250 ml.

Frequently Bought Together