Filtering Flasks, with Plastic Hose Connection, Sartorius
Catalog #: CA76517-778
Supplier: Sartorius
Specifications
- Capacity:1000 ml
- Cat. no.:CA76517-778
- Connection Size:Suction flask, neck Int. Ø.: 60 mm
Specifications
About this item
These vacuum-resistant filtering flasks made of DURAN® borosilicate glass, can be used in filtrate collection.
- Excellent chemical resistance
- High temperature resistance
- Minimal thermal expansion, giving relatively high resistance to temperature changes
Standard according to DIN 12476.
Customers Who Bought This Also Bought