Membrane Filters with Grid, Sartorius
Catalog #: CA76517-704
Supplier: Sartorius
Specifications
- Ø:47 mm
- Max. temperature:130 °C
- Pore size:0.20 µm
- Sterility:Sterile
- Description:White with black grid, cellulose nitrate, 3 mm hydrophobic edge
- Thickness:115 - 145 µm
- Cat. no.:CA76517-704
- Membrane:Cellulose nitrate
- Type:131
Specifications
About this item
Hydrophobic cellulose nitrate and cellulose acetate gridded membrane filters for colony count and sterility testing, with outstanding retention rates for microorganisms.
Membranes with 0.45 µm pore size are tested and released according to ISO 7704.
Customers Who Bought This Also Bought