SafeTouch® Advanced™ Comfort Powder-Free Nitrile Medical Examination Gloves, Medicom
Catalog #: CA76518-070
Supplier: Medicom
Specifications
- Ambidextrous/Hand-specific:Ambidextrous
- Glove Color:White
- Glove size:M
- Length:230 mm
- Powdered/Powder-free:Powder-free
- Disposable / reusable:Disposable
- Latex/Latex-free:Latex-free
- Thickness:2 mil
- Cuff style:Beaded
- Finger thickness:0.05 mm
- Palm thickness:0.05 mm
- Tensile strength:14 Mpa
- Ultimate elongation:400%
- Cat. no.:CA76518-070
Specifications
About this item
Thinnest nitrile powder-free glove for exceptional comfort.
- Soft, lightweight gloves are made from the thinnest nitrile
- Gloves combine durable protection with precise tactile sensitivity, outstanding flexibility, and exceptional comfort
- Textured fingertips ensure a secure grip, even when wet
- Think Green with economy style packaging, available in 300 count boxes, which reduces transport costs and environmental waste
Non sterile, single-use, medical examination gloves are intended to prevent transmission of a wide variety of diseases to both patients and healthcare personnel. Specifically, gloves are intended to act as a barrier between the healthcare provider and patients to prevent contamination between patient and caregiver.
Packaging: Gloves are packaged 300/box, 10 boxes/case. Gloves are packed in a cardboard case made with suitable corrugated fiberboard to withstand transportation and storage.
Customers Who Bought This Also Bought