Closures for 2 ml Crimp Top Vials, Agilent Technologies
Catalog #: CA8010-0582
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Specifications
- Cap Size:11 mm
- Septum:Pre-slit PTFE/silicone
- Description:Crimp caps
- Material:Aluminium
- Cat. no.:CA8010-0582
- Cap Color:Silver
Specifications
About this item
Customers Who Bought This Also Bought