Closures for 2 ml Screw Top Vials, Agilent Technologies
Catalog #: CA5191-8151
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Specifications
- Cap Size:9 mm
- Septum:Silicone
- Description:Screw caps
- Material:PP
- Cat. no.:CA5191-8151
- Cap Color:Clear
Specifications
About this item
Customers Who Bought This Also Bought