Closures for 2 ml Screw Top Vials, Agilent Technologies
Catalog #: CA5190-7030
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Specifications
- Cap Size:12 mm
- Septum:Bonded PTFE/white silicone
- Description:Screw caps
- Material:PP
- Cat. no.:CA5190-7030
- Cap Color:Red
Specifications
About this item
Customers Who Bought This Also Bought