Inserts for High Recovery Vials, Agilent Technologies
Catalog #: CA5190-4073
Supplier: AGILENT TECHNOLOGIES, INC (CSD) CA
Specifications
- Cap included:No
- Capacity:0.25 ml
- Color:Clear
- Description:Vial inserts with graduations
- Material:PP
- Cat. no.:CA5190-4073
- Diameter ×H:–
- Bottom Style:Conical with polymer feet
Specifications
About this item
Customers Who Bought This Also Bought