Specifications
- O.D.:6.25 mm
- Volume:870 µl
- Description:Inlet liner, Ultra Inert, split, single taper, low pressure drop, glass wool
- Cat. no.:CA5190-2295
- I.D.×L:4×78.5 mm
Specifications
About this item
Agilent Ultra Inert inlet liners prevent adsorption and ensures accurate sample transfer onto the GC column.
- Glass-fritted liners now available for splitless and universal applications to help increase reproducibility and extend liner life
- Consistent high level of inertness for greater sensitivity, accuracy, and reproducibility
- Ultra Inert split and splitless liners, with and without wool, for a wide variety of applications
- Liners with inert wool retain nonvolatiles, making trace-level analysis of difficult active compounds easier
- Unique touchless packaging with precleaned, chromatographically ready O-ring minimizes the risk of contamination from touching
Inlet liners facilitate sample vaporization in the GC inlet and are offered in variety internal volumes with unique features to suit specific applications. Ultra Inert liners are treated with Agilent’s exclusive deactivation to ensure maximum inertness.
Agilent Ultra Inert inlet liners prevent adsorption and ensure accurate sample transfer onto the GC column through a robust deactivated surface. These liners are recommended for trace-level analysis of active analytes. Liners with inert wool retain nonvolatiles, prolonging column life and lowering frequency of MS source maintenance.
Compatible with Agilent GC systems, including Intuvo 9000, 7890, 6890, and 5890. Also available for GC systems from other manufacturers.